Shop All Automotive Battery Terminal Components & Parts
Steelman
Universal Terminal Tool Kit, 23 Pc
Mfr # 95839
Zoro # G4475457
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical System In Vehicles
- Color Black
- Type Universal Terminal Tool Kit
- Height 2 3/4 in
- Includes (23) Piece Set Includes: 5mmx20.5mm, 4.37mmx24.5mm and 3.25mmx20mm Tube; 0.9mmx14mm, 0.9mmx16mm, 1.6mx15mm, 1.55mmx20mm, 1.55mmx17mm, 1.6mmx20mm, 1.6mmx24mm, 1.6mmx26mm Flat Twin Blade; 1.6mmx20mm Flat Twin (Angle Tips); 1.15mmx18mm, 1.8mmx18mm and 3mmx18.5mm Flat Blade; 1.65mmx23mm and 1.8mmx18mm Flat Blade Chisel Tip; 1mmx18mm Square Blade; 1mmx18mm Flat Notched Blade; 1mmx24mm Flat U-Notch Blade; 1mmx9mm Triple Flat Blade; 0.9mmx19mm Pin Blade; 1mmx19mm Pick Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 95839
- Zoro # G4475457
- UPC # 099198953892
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Height | 2 3/4 in |
Width | 10 in |
Length | 17 1/4 in |
Details
Item | Terminal Tools Kit |
For Use With | Electrical System In Vehicles |
Color | Black |
Type | Universal Terminal Tool Kit |
Includes | (23) Piece Set Includes: 5mmx20.5mm, 4.37mmx24.5mm and 3.25mmx20mm Tube; 0.9mmx14mm, 0.9mmx16mm, 1.6mx15mm, 1.55mmx20mm, 1.55mmx17mm, 1.6mmx20mm, 1.6mmx24mm, 1.6mmx26mm Flat Twin Blade; 1.6mmx20mm Flat Twin (Angle Tips); 1.15mmx18mm, 1.8mmx18mm and 3mmx18.5mm Flat Blade; 1.65mmx23mm and 1.8mmx18mm Flat Blade Chisel Tip; 1mmx18mm Square Blade; 1mmx18mm Flat Notched Blade; 1mmx24mm Flat U-Notch Blade; 1mmx9mm Triple Flat Blade; 0.9mmx19mm Pin Blade; 1mmx19mm Pick Blade |
Number of Pieces | 23 |
Application | Electrical System In Vehicles |
Features | Tool Tips are Made from Stainless Steel with Chrome-Plated Hollow Brass Shafts Resulting in a Magnetically Inert Tool |
For Vehicle Tool Category | Diagnostic, Engine, Radiatior, Transmission |
Material | ABS, Steel |
Tool Type | Terminal Tools Kit |
Description
Terminal Tools Kit, Tool Type Terminal Tools Kit, Length 17 1/4 in, Width 10 in, Height 2 3/4 in, Material ABS, Steel, For Vehicle Tool Category Diagnostic, Engine, Radiatior, Transmission, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMY DOCKS Outside Cornr Bracket (A-50000)
- MILTON Air Chuck, Dual Chuck 1/4"FNPT (1472)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 3-11/16 x 5-1/4 In (BF7919)
- OTC Pump Pulley Remover/Installer Set (7830A)
- STEELMAN 2-Pack Battery Terminal Clamp Covers (96714)
- STEELMAN Terminal Protectors for Side Post Batteries, 100-Pack (96994)
- STEELMAN Hood Safety Lift Prop, 25 In to 5 Ft. (301111-KH)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7915-360-001F)
- QUICKCABLE Nut, 1-31/50 In, Brass (6024)
- ALLSTAR Battery Terminal Covers; Red & Black (ALL76150)
- STANDARD IGNITION Terminal, Stp132 (STP132)
- Steelman Automotive Battery Terminal Components & Parts