Shop All Tool Storage Accessories
Steelman
Universal 10-Tool Wrench Holder, Black
Mfr # 55318
Zoro # G401768735
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 55318
- Zoro # G401768735
- UPC # 99198553184
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Universal 10-Tool Wrench Holder, Black |
Color | Black |
Description
The Steelman 55318 is a secure way to keep SAE/standard or metric box and open end wrenches organized and easily ready for use. It is designed so that its carrying handle can be folded away so it can be stored in a 2 in. deep tool box drawer or be hung on a wall, pegboard, or to the side of a mobile tool cart. Made of heavy-duty polypropylene material this wrench holder is oil and solvent resistant. When on the move the lid snaps securely into place keeping your wrench set secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 50-250 in.-lb. (CP8905)
- DRILL AMERICA 5-3/4" Bimetal Hole Saw (DMS04-1146)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- STEELMAN 1/2" Drive Magnetic Shallow Socket Holder (42036)
- STEELMAN 1/4" Drive 9-Piece Aluminum Socket Storage Rail, 11.25" Length (60733)
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- STEELMAN Non-Marring Magnetic Tool, Parts Tray 4-Piece Set (41811)
- STEELMAN 1/4" Hex Magnetic Bit Organizer (42037)
- STEELMAN 6-Piece 3/8-Inch Drive Steel Socket Rail, 7-Inch Length (95679)
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- Steelman Tool Storage Accessories