Shop All Brake & Wheel Tools
Steelman
TPMS Master Tool Set, 13 pcs.
Mfr # 98032
Zoro # G0796682
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Can be Used For Multiple Applications
- Number of Pieces 13
- Used For Tires
- Includes 7mm Socket, 11mm Socket, 12mm Socket, Three-Piece Bit Set, Tommy Bar, Sensor Fishing Tool, Grommet Removal Tool, HUF/Beru Valve Tool, 4" Torque Core Remover, 12" Torque Bit Driver, 35" Torque Bit Driver, 40" Torque Driver, 65" Torque Driver, Heavy-Duty Blow-Molded Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 98032
- Zoro # G0796682
- UPC # 099198980324
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Steel |
Application | Can be Used For Multiple Applications |
Number of Pieces | 13 |
Item | TPMS Master Tool Set,13 pcs. |
Used For | Tires |
Includes | 7mm Socket, 11mm Socket, 12mm Socket, Three-Piece Bit Set, Tommy Bar, Sensor Fishing Tool, Grommet Removal Tool, HUF/Beru Valve Tool, 4" Torque Core Remover, 12" Torque Bit Driver, 35" Torque Bit Driver, 40" Torque Driver, 65" Torque Driver, Heavy-Duty Blow-Molded Case |
Description
TPMS Master Tool Set,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Use On Vinyl/ Rubber/ Plastic, New Car Scent, 16 Ounce Spray Bottle (G4216)
- CURT Custom Wiring Connector, 56192 (56192)
- SURE SHOT Fan Nozzle, Flat, Regular Mist (P501)
- ILC Replacement for MEIJI TECHNO MA570 (MA570 MEIJI TECHNO)
- STEELMAN 12 MM Square Head Tire Tool for GM and Dodge (96094)
- STEELMAN Cleaning, Polishing, and Resurfacing Kit for Wheel Hubs, Brake Rotors, and Wheel Studs (99905)
- STEELMAN Wheel Lock Removal Kit (75032)
- STEELMAN 8 Piece Manual Brake Gauge (97844)
- STEELMAN Manual Brake Gauge, 8 Pieces (97844)
- STEELMAN Disc Brake Pad Spreader (42006)
- LFI Tire Iron, 18 in. L, Green, HCS (B8558)
- Steelman Brake & Wheel Tools