Shop All Torque Sticks
Steelman
Torque Stick Extension Socket, 120 ft/lbs
Mfr # 50070
Zoro # G4475335
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 7/8 in
- Torque (Foot-Pounds) 120 ft-lb
- Working Torque (Newton Meter) 163 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 50070
- Zoro # G4475335
- UPC # 099198500706
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 7/8 in |
Length (In.) | 8 5/8 in |
Overall Length | 8 5/8 in |
Drive Size | 1/2 in |
Details
Item | Torque Stick Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 120 ft-lb |
Working Torque (Newton Meter) | 163 N-m |
Color | White |
Material | Alloy Steel |
Number of Pieces | 1 |
Includes | (1) Torque Stick Extension |
Working Torque | 120 ft-lb |
Socket Type | Extension |
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color White, Working Torque 120 ft-lb, Working Torque (Newton Meter) 163 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 7/8 in, Includes (1) Torque Stick Extension, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout (651)
- DONALDSON Air Filter, Safety Radialseal, P535396 (P535396)
- WHITESIDE Creeper Seat, High Rise, Adjustable, 16" (LD-44-5)
- DAYSTAR 09-14 F150 UPPER DASH PANEL (KF71019)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive (50061-5XA)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60163)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60159)
- KEN-TOOL Torque Socket 22mm 140 ftlbs safety purple (KEN30207)
- Steelman Torque Sticks