Shop All Torque Sticks
This Product is Discontinued
Steelman
Torque Stick Extension, 21mm, 80 ft/lbs. (Discontinued)
Mfr # 50063
Zoro # G4475317
This Product is Discontinued
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 21 mm
- Torque (Foot-Pounds) 80 ft-lb
- Working Torque (Newton Meter) 108 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 50063
- Zoro # G4475317
- UPC # 099198500638
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 21 mm |
Length (In.) | 8 5/8 in |
Overall Length | 8 5/8 in |
Drive Size | 1/2 in |
Details
Item | Torque Stick Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 80 ft-lb |
Working Torque (Newton Meter) | 108 N-m |
Color | Orange |
Number of Pieces | 1 |
Material | Alloy Steel |
Includes | (1) Torque Stick Extension |
Socket Type | Extension |
Working Torque | 80 ft-lb |
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Orange, Working Torque 80 ft-lb, Working Torque (Newton Meter) 108 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 21 mm, Includes (1) Torque Stick Extension, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.