Shop All Torque Sticks
Steelman
Torque Stick Extension, 17mm, 80 ft/lbs.
Mfr # 50068
Zoro # G4475274
original price:
$30.68
9% off
new price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 17 mm
- Torque (Foot-Pounds) 80 ft-lb
- Working Torque (Newton Meter) 108 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 50068
- Zoro # G4475274
- UPC # 099198500683
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 17 mm |
Length (In.) | 8 5/8 in |
Drive Size | 1/2 in |
Overall Length | 8 5/8 in |
Details
Item | Torque Stick Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 80 ft-lb |
Working Torque (Newton Meter) | 108 N-m |
Material | Alloy Steel |
Number of Pieces | 1 |
Color | Red |
Includes | (1) Torque Stick Extension |
Working Torque | 80 ft-lb |
Socket Type | Extension |
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Red, Working Torque 80 ft-lb, Working Torque (Newton Meter) 108 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 17 mm, Includes (1) Torque Stick Extension, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 21K FLEX-AIR PINBOX W/ LONG JAW (369535)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- ANCO Wiper Blade, Series 31, 24 In (31-24)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60164)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60158)
- STEELMAN Torque Stick Extension, 13/16 In (50058)
- STEELMAN Torque Stick Extension, 22mm, 100 ft/lbs (50079)
- KEN-TOOL Torque Ext 150Ft/Lb - Turquoise, G (30243)
- Steelman Service & Shop Tools