Shop All Torque Sticks
Steelman
Torque Stick Extension, 17mm, 45 ft/lbs.
Mfr # 50069
Zoro # G4475222
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 17 mm
- Torque (Foot-Pounds) 45 ft-lb
- Working Torque (Newton Meter) 61 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 50069
- Zoro # G4475222
- UPC # 099198500690
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 17 mm |
Length (In.) | 7 7/8 in |
Overall Length | 8 5/8 in |
Drive Size | 1/2 in |
Details
Item | Torque Stick Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 45 ft-lb |
Working Torque (Newton Meter) | 61 N-m |
Material | Alloy Steel |
Number of Pieces | 1 |
Color | Green |
Includes | (1) Torque Stick Extension |
Socket Type | Extension |
Working Torque | 45 ft-lb |
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Green, Working Torque 45 ft-lb, Working Torque (Newton Meter) 61 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 17 mm, Includes (1) Torque Stick Extension, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, ABS, 2 57/64Lx1 1/2W In (43980)
- PROTOCHEM LABORATORIES Concentrated Wash And Deicer For Wndshields, 1 gal., PK4 (PC-94B-1)
- ASTRO PNEUMATIC Air Buffer W/2500Rpm W/Hose, Adapter/Rasp (235B)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60163)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60162)
- STEELMAN Torque Stick Extension, 22mm, 100 ft/lbs (50079)
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive (50061-5XA)
- KEN-TOOL Twist Socket, 1/2" Drive - 13/16" (30118-04)
- Steelman Service & Shop Tools