Shop All Torque Sticks
Steelman
Torque Socket, Extension, 13-1/4 " L, Steel
Mfr # 60163
Zoro # G0231800
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension
- For Use With Impact Wrenches
- Drive Size (In.) 1 in
- Size 1 in
- Torque (Foot-Pounds) 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 60163
- Zoro # G0231800
- UPC # 099198601632
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1 in |
Size | 1 in |
Length (In.) | 11 in |
Drive Size | 1 in |
Overall Length | 10 in |
Details
Item | Torque Socket |
Type | Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 350 |
Working Torque (Newton Meter) | 474 N-m |
Color | Purple |
Number of Pieces | 1 |
Material | Alloy Steel |
Socket Type | Torque Limiting |
Working Torque | 350 ft-lb |
Description
Torque Socket, Socket Type Torque Limiting, Drive Size 1 in, Color Purple, Working Torque 350 ft-lb, Working Torque (Newton Meter) 474 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 10 in, Size 1 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Hand Towels Blue 16 x 27 , 12PK (M915105B)
- SUBURBAN MANUFACTURING Suburban 2611A Furnace Core for Select NT-SQ Series (2611A)
- HI-RUN Trailer Tire, 480-8, 4 Ply (WD1065)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- STEELMAN Torque Stick Extension, 17mm, 45 ft/lbs. (50069)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60162)
- STEELMAN Torque Stick Extension, 17mm, 80 ft/lbs. (50068)
- STEELMAN Torque Stick Extension, 140 ft/lbs (50077)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- LOCK TECHNOLOGY Dual-Sided Locking Lugnut Remover, Twist Socket Lock Remover (400-25)
- Steelman Torque Sticks