Shop All Torque Sticks
Steelman
Torque Socket, Extension, 13-1/4 " L, Steel
Mfr # 60162
Zoro # G0231819
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension
- For Use With Impact Wrenches
- Drive Size (In.) 1 in
- Size 1 in
- Torque (Foot-Pounds) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60162
- Zoro # G0231819
- UPC # 099198601625
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1 in |
Size | 1 in |
Length (In.) | 11 in |
Overall Length | 10 in |
Drive Size | 1 in |
Details
Item | Torque Socket |
Type | Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 250 |
Working Torque (Newton Meter) | 338 N-m |
Color | Red |
Number of Pieces | 1 |
Material | Alloy Steel |
Socket Type | Torque Limiting |
Working Torque | 250 ft-lb |
Description
Torque Socket, Socket Type Torque Limiting, Drive Size 1 in, Color Red, Working Torque 250 ft-lb, Working Torque (Newton Meter) 338 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 10 in, Size 1 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- MARINCO Guest ChargePro On-Board Battery Charger, 10 Amps, 1 Bank (2710A)
- BOSCH Quietcast Disc Disc Brake Roto, 40011583 (40011583)
- MELLING 305S Stock Engine Oil Pump Pickup Tube & Screen (305S)
- STEELMAN Torque Stick Extension, 13/16 In (50058)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60158)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60156)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- STEELMAN Torque Stick Extension, 22mm, 100 ft/lbs (50079)
- GEARWRENCH 3 Piece 1/2" Drive High-Strength Wheel Protector Impact Metric Socket Set (84946)
- Steelman Torque Sticks