Shop All Torque Sticks
Steelman
Torque Socket, Extension, 13-1/4 " L, Steel
Mfr # 60156
Zoro # G0231852
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension
- For Use With Impact Wrenches
- Drive Size (In.) 3/4 in
- Size 3/4 in
- Torque (Foot-Pounds) 475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60156
- Zoro # G0231852
- UPC # 099198601564
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 3/4 in |
Size | 3/4 in |
Length (In.) | 10 in |
Drive Size | 3/4 in |
Overall Length | 10 in |
Details
Item | Torque Socket |
Type | Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 475 |
Working Torque (Newton Meter) | 644 N-m |
Material | Alloy Steel |
Number of Pieces | 1 |
Color | Yellow |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting |
Description
Torque Socket, Socket Type Torque Limiting, Drive Size 3/4 in, Color Yellow, Working Torque 475 ft-lb, Working Torque (Newton Meter) 644 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 10 in, Size 3/4 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 234589 Standard Water Heater Wall Switch Assembly - White (234589)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- BAJA DESIGNS S1 Wide Cornering LED Light with Mounting Bracket Pair (387805)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- KEN-TOOL Thick/Thin Flip Socket, 21mm (30112-03)
- Steelman Service & Shop Tools