Shop All Torque Wrench Accessories
Steelman
Torque Extension, 105 ft.-lb., Red, PK3
Mfr # 96255-03-3PK
Zoro # G0796402
product price: $41.45
/pk 3, $13.82/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Torque Extension,105 ft. lb.,Red,Package 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 96255-03-3PK
- Zoro # G0796402
- UPC # 099198062570
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Details
Item | Torque Extension,105 ft. lb.,Red,Package 3 |
Accessory Type | Torque Extension,105 ft. lb.,Red,Package 3 |
Description
Torque Extension,105 ft. lb.,Red,Package 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- BOSCH Bosch 85207MC Router Bit, 1/4 in Dia Shank, 2-Cutter, Steel (85207MC)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L (41218)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- STEELMAN Preset, 3/8" Drive, 31 ft.-lb., Yellow (JSP95511)
- STEELMAN Torque Wrench Set, Preset, Fxd Head, 4 pcs. (97051)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (40-250 Ft./Lbs), 1/2" Dr " (PREC3FR250F)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- Steelman Torque Wrench Accessories