Shop All Infrared Thermometers
Steelman
Thermal Imager Camera, 2.4 in Color LCD, -4 Degrees to 842 Degrees F
Mfr # STI-241
Zoro # G3041628
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -4 Degrees to 842 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 450 Degrees
- Temp. Accuracy (F) - Infrared +/-3.6
- Temp. Accuracy (C) - Infrared +/-2 Degrees
- Data Logging - Instrument No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # STI-241
- Zoro # G3041628
- UPC # 099198790411
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 2.4 in |
Manufacturer Warranty Length | 90 day |
Description
Thermal Camera, Temperature Alerts Not Applicable, Frame Rate 9 Hz, Visual Light Resolution 0.3 MP, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting Adjustable, Minimum Emissivity Setting 0.10, Thermal Sensitivity 150 mK, Minimum Focus Distance 0.91 m, Minimum Operating Temperature Degrees F -22 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-2000P Pressure Gauge, 0-2000 PSI (AVNC-2000P)
- BOTRON CO BE5114 Blk Dissipative Rubber Band, PK210 (BE5114)
- SPERRY INSTRUMENTS Infrared Thermometer 12:1 Ratio (IRT200)
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- TITAN High Temp Infrared Thermometer (51408)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting (RAYMT4U)
- PRIME-LINE Infrared IR Digital Thermometer, -50 to 550C -58 to 1022F Single Pack (PIX-550C)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI3A10L)
- Steelman Infrared Thermometers