Shop All Screwdriver Sets
Steelman
Slotted, Phillips, and Torx Screwdriver Set, 16-Piece
Mfr # 78460
Zoro # G101768714
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78460
- Zoro # G101768714
- UPC # 99198784601
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Description
No tool collection is complete without the STEELMAN Pro 78460 Slotted, Phillips, and Torx Screwdriver Set. Each screwdriver in this 16-piece set of the most commonly used sizes features a durable and long-lasting chrome-vanadium steel shaft that has a high polish finish. The tips are coated in a protective black oxide which adds increased grip in fasteners and won't chip or flake off like plated tips. The dual layer, rubber padded handles provide a comfortable grip, allowing for a longer work time. When encountering particularly stubborn fasteners, the larger sizes in this set feature a hex shaped section on the shaft next to the handle that allow you to use an end or crescent wrench for added torque. This set includes: Six slotted screwdrivers in sizes 3/8 x 8-inch, 5/16 x 6-inch, 1/4 x 4-inch, 3/16 x 3-inch, 1/8 x 2-1/2-inch and stubby sized 1/4 x 1-1/2-inch; 6 Phillips screwdrivers in sizes PH2 x 6-inch, PH2 x 4-inch, PH3 x 8-inch, PH1 x 3-inch, PH0 x 2-1/2-inch and stubby sized PH2 x 1-1/2-inch; 4 Torx screwdrivers in sizes T10 x 3-inch, T15 x 3-inch, T20 x 6-inch and T25 x 6-inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Reciprocating Saw, V20 (CMCS351B)
- BON TOOL Bon 27-265 Handle For Maul, 36" No Break, Non Slip Grip (27-265)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/16 in Tip, 1 3/8 in L (SZ-12-A)
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece (41800)
- STEELMAN Precision Phillips and Slotted Screwdriver Set, 6-Piece (41776)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece (41856)
- STEELMAN 4-Piece Comfort Grip Screwdriver Set (42081)
- STEELMAN 16-Piece Clear Handle Slotted and Phillips Head Screwdriver Set (42051)
- FELO Slotted And Phillips Insulated Ergonic Screwdriver Set (6-Piece) (0715753169)
- Steelman Screwdriver Sets