Shop All Mini and Specialty Flashlights
This Product is Discontinued
Steelman
Slim-Lite Rechargeable Work/Inspection Light with UV Mode (Discontinued)
Mfr # 78952
Zoro # G5766035
This Product is Discontinued
Key Features
- Lamp Type (6) UV LED, (12) Standard LED
- Flashlight Battery Size 18650
- Flashlight Grouping Type Slim-Lite Flashlight
- Lumens Range 130 to 400
- Lumens 400/130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78952
- Zoro # G5766035
- UPC # 099198789521
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 14" |
Details
Lamp Type | (6) UV LED, (12) Standard LED |
Flashlight Grouping Type | Slim-Lite Flashlight |
Lumens Range | 130 to 400 |
Lumens | 400/130 |
Rechargeable | Yes |
Flashlight Battery Type | Lithium-Ion |
Run Time on High Setting | 2.5 hr. |
Maximum Lumens Output | 400 |
Flashlight Body Material | Anodized Aluminum |
Item | Slim-Lite Flashlight,w/UV Mode |
Description
Slim-Lite Flashlight,w/UV Mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.