Shop All Oil Filter Wrenches & Crushers
Steelman
Self-Adjusting Oil Filter Wrench
Mfr # 6124
Zoro # G601768467
Sold in multiples of 2 for $23.18
$23.18
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
- Brand Steelman
- MFR # 6124
- Zoro # G601768467
- UPC # 99198061245
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
The STEELMAN 06124 works with any standard 3/8-inch drive ratchet, extension, or torque wrench or 7/8-inch end wrench to allow you to quickly and easily remove screw in filters. Designed to fit over the end of the filter and apply compression to tightly grip the filter as you turn it, allowing you to easily remove the old filter. Made from durable steel it can stand up to long term, repeated use in the most confined of spaces that strap and chain style wrenches just cannot reach. Compatible with a wide range of filters that measure between 3 3/8-inch and 3 7/8-inch (86 to 98mm) diameter across multiple automobile makes and models this tool will help take the frustration out of changing your oil.
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
- BETTER BUILT 72IN BLACK SINGLE LID DEEP BOX (79210985)
- URO PARTS Coil Spring Seat, 1K0512297D (1K0512297D)
- AGS Reaming/Deburring Tool, 3/16"(4mm)-1/2"(12mm) Brake/Fuel/Trans Tubing (TR-1)
- SEA-DOG Sea-Dog 420361-1 3-Position Ignition Switch - Off-Ignition-Start (420361-1)
- STEELMAN Long Reach Canister Oil Filter Housing Wrench for Toyota, Lexus, and Scion (99400)
- STEELMAN 29mm Low Profile 3/8" Drive Oil Filter Socket (42277)
- STEELMAN 36mm Low Profile Oil Filter Socket for Audi, Ford, BMW, and Others, 3/8-Inch Drive (95650)
- STEELMAN 27mm Low Profile Oil Filter Socket for Mercedes-Benz A-Class and Others, 3/8-Inch Drive (95646)
- STEELMAN 6'' Diesel Fuel Filter Wrench for use with Davco Fuel Filters, Black and Red (61246)
- STEELMAN Oil Filter Wrench Pliers, Small (06114)
- CTA MANUFACTURING Oil Filter Wrench, Plier Type, 2-1/8 (2534)
- Steelman Oil Filter Wrenches & Crushers