Shop All Engine Gaskets, Seals & O-Rings
Steelman
Security Seal, 1 Oz., PK10
Mfr # JSP10118
Zoro # G4883435
product price: $36.59
/pk 10, $3.66/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 1 oz
- Container Type Tube
- For Use With Recently Serviced Joints and Bolts
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # JSP10118
- Zoro # G4883435
- UPC # 099198101187
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Container Size | 1 oz |
Details
Item | Security Sealant |
Color | Blue |
Container Type | Tube |
For Use With | Recently Serviced Joints and Bolts |
Type | Tube |
Flash Point (F) | 212 |
Specific Gravity | 1.12 |
Includes | (10) 1 oz Tubes, Extended Plastic Tips |
Product Type | Security Sealant |
Product Form | Liquid |
Treatment Volume | 10 fl oz |
Compatible Vehicle Part | Drain Plug, Engine Block |
Features | High Visibility |
Operating Temperature - Maximum | 400 Degrees F |
Description
Security Seal, Tube, Blue, Tube, Boiling Point (F) 379 to 444, Flash Point (F) 212, 1.12 Specific Gravity, Used For Sealing Nuts Bolts
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- SATCO 25W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4615)
- NAVISAFE All-White 5 Mode 360degree 2NM w/Suction Base (041-1)
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- STEELMAN TPMS Rubber Valve Stem, 50pcs. (96348-50)
- SHOP CRAFT GASKET CORK 12""X36""X1/8"" (37700)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (39275)
- PLEWS Packer Wheel Bearing Deluxe (70-025)
- SKF Shaft Seal, 1-1/2 x 1-55/64 x 1/4", HM14, NBR (14810)
- FEL-PRO Exh Pipe Seal, 61012 (61012)
- MASTERCOOL Oft.Ring Kit For A/C (85200)
- Steelman Automotive Engine Gaskets & Seals