Shop All Sawhorses & Work Stands
Steelman
Sawhorse, Work Table, 47 in., Steel
Mfr # 67103-G
Zoro # G1855257
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sawhorse Length 47 in
- Sawhorse Width 22 1/4 in
- Sawhorse Max. Height 30 in
- Sawhorse Min. Height 30 in
- Sawhorse Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 67103-G
- Zoro # G1855257
- UPC # 099198671031
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Length | 47 in |
Sawhorse Width | 22 1/4 in |
Sawhorse Max. Height | 30 in |
Sawhorse Min. Height | 30 in |
Length (In.) | 47 |
Closed Depth (In.) | 4-1/2 |
Min. Height (In.) | 30 |
Sawhorse Closed Length | 40-1/2 in |
Closed Length (In.) | 40-1/2 |
Width (In.) | 22-1/4 |
Sawhorse Closed Depth | 4 1/2 in |
Closed Width (In.) | 2-1/2 |
Max. Height (In.) | 30 |
Sawhorse Closed Width | 2 1/2 in |
Work Surface Width | 2 1/2 in |
Folded Depth | 4 1/2 in |
Folded Width | 2 1/2 in |
Overall Width | 47 in |
Height Adjustability | Fixed Height |
Overall Height Range | 29 3/4 in |
Folded Height | 4 1/2 in |
Overall Fixed Height | 29 3/4 in |
Description
Folding Sawhorse, Clamping System None, Folded Depth 4 1/2 in, Folded Width 2 1/2 in, Frame Material Steel, Height Adjustment Mechanism Not Applicable, Minimum Adjustable Height Not Applicable, Overall Fixed Height 29 3/4 in, Overall Load Capacity 1,100 lb, Overall Width 47 in, Work Surface Material Steel, Work Surface Width 2 1/2 in, Included Components Handle, Assembly Partially Assembled, Caster Mount Type Not Applicable, Caster Type Not Applicable, Folded Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel (67104-G)
- STEELMAN Sawhorse, 35-3/64 in., Steel (67102-G)
- FULTON Sawhorse Steel 36In (QP4236-12)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- FULTON Sawhorse Hd Galvanizd Stl 30In (QP4230-12)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- Steelman Sawhorses & Work Stands