Shop All LED Light Bulbs
Steelman
Replacement LED Bulb for 24-Inch LED and 24-Inch Krypton Pro Bend-A-Lights
Mfr # 96402
Zoro # G302577771
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 96402
- Zoro # G302577771
- UPC # 99198964027
- Country of Origin China
- Category LED Light Bulbs
Description
Even the brightest bulbs will eventually burn out or break and need to be replaced. The STEELMAN 96402 is a replacement bulb designed for use with either the 96285 LED Pro Aluminum Bend-A-Light or the 24-Inch Krypton Pro Bend-A-Light part number 15150A. Using an energy efficient and cool operating LED cell, this long lasting grain of rice sized replacement can put out an impressive for its size 2-lumens of illumination. The bulb comes built-into in a plated brass and plastic fitting that is threaded so that installation is quick and painless, getting you back to work fast. Retaining the same 3/16-inch diameter as the original bulbs it has an approximate continuous burn time of over 50,000 hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 3000K, 10PK (S11400)
- ILB GOLD Replacement For Satco, S8337 Led Replacement (S8337 LED REPLACEMENT)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- FEIT ELECTRIC T8 Color Selectable 6 in G13 U Bend LED Linear Lamp 32 Watt Equivalence (T848/3CCT/U6LED)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- ILC Replacement for AH Lighting Led/mr16/dim/9w/30k replacement light bulb lamp (LED/MR16/DIM/9W/30K AH LIGHTING)
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, GU10 Lamp Base, Dimmable, Cool White Light (40932)
- Steelman LED Light Bulbs