Shop All Mini and Specialty Flashlights
Steelman
Rechargeable 70 Lumen Black Pen Light
Mfr # 78609
Zoro # G7739396
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size 10440
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 50 to 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78609
- Zoro # G7739396
- UPC # 099198786094
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 10440 |
Length | 5.75 in |
Details
Lamp Type | LED |
Flashlight Grouping Type | Penlight |
Number of Batteries | 1 |
Lumens Range | 50 to 99 |
Lumens | 70 |
Body Color | Black |
Flashlight Battery Type | Lithium-Ion |
Flashlight Grade | Industrial |
Includes | USB Cord, UV Head, Wall Charger |
Run Time on High Setting | 1 hr. 15 min. |
Lamp Life | 100,000 hr |
Switch Type | Push button |
Water Penetration Rating | IPx4 |
Flashlight Body Material | Anodized Aluminum |
Maximum Lumens Output | 70 |
Item | Penlight |
Replacement Lamps | No |
Light Output Modes | High |
Special Light Output Mode | No Special Light Output |
Batteries Included | Yes |
Standards | ANSI/NEMA FL1 |
Lens Material | Polycarbonate |
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 1, Flashlight Battery Size 3.7V, Flashlight Battery Type Lithium-Ion, Length 5.75 in, Lumens Range 50 to 99, Maximum Lumens Output 70, 70 Lumens, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- STEELMAN 2AA LED Pen Light (95863)
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- STEELMAN 42-Inch Lighted Inspection Tool (05420)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- Steelman Mini and Specialty Flashlights