Shop All Ratcheting Wrench Sets
This Product is Discontinued
Steelman
Ratcheting Wrench Set, 144 Tooth, 12pcs. (Discontinued)
Mfr # 78964
Zoro # G9656179
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Box End
- Finish Full Polished
- Number of Pieces 12
- Includes (12) 18.12" Length Of Ratcheting Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78964
- Zoro # G9656179
- UPC # 099198789644
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm |
Length | 18.12mm |
Details
SAE or Metric | Metric |
Wrench Style | Box End |
Finish | Full Polished |
Number of Pieces | 12 |
Includes | (12) 18.12" Length Of Ratcheting Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Ratcheting | Yes |
Min. Arc Swing | 2.5 Degrees |
Measurement Type | Metric |
Item | Ratcheting Wrench Set,144 Tooth,12pcs. |
Description
The Steelman Pro 78964 Ratcheting Wrench Set is a professional-grade set of tools that can handle most automotive, plumbing and mechanical jobs. This ratcheting wrench set contains 12 pieces made from high-quality materials. The full polished finish gives them a shiny look. The box end wrench style provides increased access to confined spaces and bolts with narrow heads. Each wrench features a metric measurement system for your convenience. If you are looking for a high quality set of wrenches that will give you great value for your money, then the Steelman Pro 78964 Ratcheting Wrench Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.