Shop All Needle Scalers
Steelman
Pneumatic Needle Scaler and Flux Chipper with Nineteen 1/8" Pins
Mfr # 29121NS
Zoro # G101768462
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 29121NS
- Zoro # G101768462
- UPC # 99198291215
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Description
Remove rust, mill and flux scale, old paint, and more from metal surfaces when doing body and finishing work with the STEELMAN 29121NS Pneumatic Needle Scaler and Flux Chipper. This 18-inch long tool weights in at 6.65-pounds and conceals inside a powerful pneumatic motor capable of delivering 4,600 blows per minute (BPM). The barrel and interior pistons are made of heat treated steel for long lasting durability and operational life as they drive the nineteen (19) 1/8-inch diameter needles to remove old finishes and reveal the pristine metal beneath. The handle's air inlet is threaded to accept 1/4-inch NPT quick connect fittings and adapters for easy connection to existing shop pneumatic air delivery systems. Energy efficient, this air hammer operates on 4 CFM of compressed air at 90 PSI. So whether you need to remove scale prior to welding, strip paint before body work, or any similar job, STEELMAN tools will help you work smarter and faster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 90-Tooth Compact Head Teardrop Ratchet 8" (81220T)
- FLEMING SUPPLY Fleming Supply 86 Piece Hand Tool Kit with a Roll Up Carry Case for Household and Auto Repairs (448623GWK)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- BON TOOL Egg Beater Mixer, Plated 5" Diameter, 30" Hex Shaft (15-393)
- ASTRO PNEUMATIC NEEDLE SCALER IN-LINE 431T (AO4320)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- UNIVERSAL TOOL Pistol Recoilless Needle Scaler, UT9914 (UT9914)
- INGERSOLL-RAND Needle Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- URREA Replacement needles for needle scaler 19pc (UP125R046)
- Steelman Needle Scalers