Shop All Pipe & Tubing Cutters
Steelman
Pipe and Tubing Cutter 1/8" to 1-1/8" O.D.
Mfr # 42019
Zoro # G801798295
$11.49
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
- Brand Steelman
- MFR # 42019
- Zoro # G801798295
- UPC # 99198420196
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Description
There's a lot of tubing out there that you're likely to encounter when doing repairs of various kinds, it could be copper or plastic plumbing pipes, aluminum arrow shafts that need sizing before fall, thin-wall steel electrical conduit for that wiring project — the list could go on forever. Luckily, there's the STEELMAN 42019 Pipe and Tubing Cutter to help you get cutting quickly and smoothly. This all purpose tool works on copper, brass, aluminum, and rigid plastic/PVC materials as well as thin-wall steel conduit and pipe and it features a built-in reamer to remove sharp edges and burrs when cutting is finished. Its lightweight cast aluminum body and hardened allow steel cutter can be used to effectively cut 1/8 to 1-1/8-inch sized tubing.
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
- ZORO SELECT Water Heater Pan, 26 In, Aluminum (QP-26)
- NIBCO 3" x 2-1/2" NOM C Copper Reducer (600R 3x21/2)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- STEELMAN 212Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42565)
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- STEELMAN 2Inch Pipe and Tube Cutter (42569)
- SMC Tube Cutter, Max 13mm (TK-1)
- ZORO SELECT Tube Cutter, Capacity 1/8 To 1/2 In (3000 71 00)
- RIDGID Quick Acting Tubing Cutter, Aluminum (151)
- Steelman Pipe & Tubing Cutters