Shop All Screwdrivers
Steelman
Phillips Head Diamond Tip Screwdriver, PH1 x 3"
Mfr # 41858
Zoro # G201768492
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 41858
- Zoro # G201768492
- UPC # 99198418582
- Country of Origin China
- Category Screwdrivers
Description
The STEELMAN 41858 Phillips Head Diamond Tip Screwdriver supplies you with an ideal tool for most workshop and household construction, maintenance, or repair jobs. Made of durable and hardened S2 carbon steel this tool won't easily bend or round off from repeated use. A specialized diamond coating on the tool tips provides better grip on fasteners with increased friction that reduces cam-out and aids in removing stripped screws fasteners. The tool's shaft is covered with a protective black oxide coating for increased rust and corrosion resistance and the tip has been permanently magnetized so it won't drop fasteners while you're working. The PH1 tip size and 3-inch shaft length has been laser etched into the shaft for easy identification and the molded polypropylene and TPR rubber handle provides a secure and comfortable grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- DRILL AMERICA 1/4"-20 HSS Plug Tap and #7 HSS Drill Bit (POU1/4-20)
- REMCO Mixing Paddle, w/o Holes, White, 6 x 13 In (67775)
- URREA Aviation tin snip straight, yellow (303S)
- STEELMAN Diamond Tipped Low Profile PH3 Phillips Screwdriver (78951)
- STEELMAN Diamond Tipped Low Profile PH1 Phillips Screwdriver (78949)
- STEELMAN Diamond Tipped Low Profile T27 Torx Screwdriver (78941)
- STEELMAN PH4 x 6" Phillips Tip Screwdriver with Fluted Handle (31024)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- STEELMAN Diamond Tipped Low Profile T10 Torx Screwdriver (78937)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- Steelman Screwdrivers and Nutdrivers