Shop All Tire Repair & Maintenance Kits
Steelman
Parts Tray, No-Mar Plastic Type, 7-1/4" L
Mfr # 79011
Zoro # G2545510
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Length (In.) 7 1/4 in
- Includes (3) Magnets, Mounting Hardware
- Type No-Mar Plastic
- Application Tire Changing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 79011
- Zoro # G2545510
- UPC # 099198790114
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length (In.) | 7 1/4 in |
Length | 7-1/4" |
Overall Length | 7 1/4 in |
Overall Width | 5 in |
Overall Diameter | 1/4 in |
Details
Item | Parts Tray |
Number of Pieces | 1 |
Includes | (3) Magnets, Mounting Hardware |
Type | No-Mar Plastic |
Application | Tire Changing |
For Use With | Automotive Post Lifts |
Material | Polypropylene |
Weight | 0.5 lb |
Compatible Manufacturer Model Number | Universal |
Product Type | Magnetic Parts Holder |
Description
Parts Tray, Product Type Magnetic Parts Holder, Overall Length 7 1/4 in, Overall Diameter 1/4 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Universal, Overall Width 5 in, Material Polypropylene, Weight 0.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ayp 3716R, 3717R, 3746R, 583774201, 6942R, 9495H Lawn Mowers (248-087)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- DORMAN Door Lock Cyl. Clips, 75510 (75510)
- TRUFUEL 110 Oz. 40:1 Ethanol-Free Small Engine Fuel & Oil Pre-Mix (6525506)
- STEELMAN Yellow Marking Crayons, PK12 (00062)
- STEELMAN White Tire Marking Crayons, Box of 12 (63)
- STEELMAN Tire Buffer Metal Dome and Adapter, 50mm (99441)
- STEELMAN Tire Repair Kit, Passenger Vehicle (JSP12361KIT)
- STEELMAN Tire Repair Stitcher (00029-KH)
- STEELMAN Tire Tool Kit, w/Pouch, Loaded (301680)
- AMFLO Professional Stitcher, 1/14"FaceX1-1/2" (AMF17-244)
- Steelman Tire Repair & Maintenance Kits