Shop All Oil Filter Wrenches & Crushers
Steelman
Oil Filter Cap Wrench 75.6mm x 14 Flute
Mfr # 95989
Zoro # G702161907
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 95989
- Zoro # G702161907
- UPC # 99198959894
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
The STEELMAN 95989 Oil Filter Cap Wrench for Mazda 75.6mm x 14 Flute works with any standard 3/8-inch drive ratchet, extension, or torque wrench to allow you to quickly and easily remove screw in filters as well as cartridge type filter caps. Designed to fit snugly over the end of filters and filter caps it allows you to remove them without crushing them, vital when dealing with plastic filter caps that need to be reused. Made from durable chrome vanadium steel it is chrome plated for additional corrosion resistance and can stand up to long term, repeated use in the most confined of spaces that strap and chain style wrenches just cannot reach. Compatible with a wide range of filters across multiple automobile makes and models this tool will help take the frustration out of changing your oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, Gdf102 (GDF102)
- TH MARINE Hose-Ws15'Be W/Nz, #WDH-15B-B-DP (WDH-15B-B-DP)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- FEBI Febi Atf 4 Eqvlnt 1 Liter, 14738 (14738)
- STEELMAN Long Reach Canister Oil Filter Housing Wrench for Toyota, Lexus, and Scion (99400)
- STEELMAN Oil Filter Cap Wrench 64mm x 14 Flute (96663)
- STEELMAN 29mm Low Profile 3/8" Drive Oil Filter Socket (42277)
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket (42276)
- STEELMAN 32mm Low Profile Oil Filter Socket, 3/8-Inch Drive (95651)
- STEELMAN 6'' Diesel Fuel Filter Wrench for use with Davco Fuel Filters, Black and Red (61246)
- LISLE DIESEL FILTER WRENCH 5" FOR PACCAR (LI61060)
- Steelman Oil Filter Wrenches & Crushers