Shop All Oil Filter Wrenches & Crushers
Steelman
Oil Filter Cap Wrench 65mm and 67mm x 14 Flute
Mfr # 6126
Zoro # G201768416
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
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
- Brand Steelman
- MFR # 6126
- Zoro # G201768416
- UPC # 99198061269
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
The STEELMAN 06126 works with any standard 3/8-inch drive ratchet, extension, or torque wrench to allow you to quickly and easily remove screw in filters. Designed with incrementally staged inner diameters to work with two filter sizes, it fits over the end of the filter and grips the flutes around the edge allowing you to easily remove the old filter or install the new one. Made from durable chrome vanadium steel it can stand up to long term, repeated use in the most confined of spaces that strap and chain style wrenches just cannot reach. Compatible with a wide range of filters across multiple automobile makes and models this tool will help take the frustration out of changing your oil.
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
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- GROTE Low-Profile Bar Lamp (49142)
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- VELVAC Primary Wire 10 Ga X 100' Black (051175)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- STEELMAN 32mm Low Profile Oil Filter Socket, 3/8-Inch Drive (95651)
- STEELMAN Oil Filter Wrench Pliers, Small (06114)
- STEELMAN Oil Filter Cap Wrench for Mazda 76mm x 14 Flute (95985)
- STEELMAN 27mm Low Profile Oil Filter Socket for Mercedes-Benz A-Class and Others, 3/8-Inch Drive (95646)
- STEELMAN 36mm Low Profile Oil Filter Socket for Audi, Ford, BMW, and Others, 3/8-Inch Drive (95650)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8 in. to 5-1/4 in. (KDS2321W)
- Steelman Oil Filter Wrenches & Crushers