Shop All Air Grinders
Steelman
Mini 1/4" Angle Die Grinder
Mfr # 1562A
Zoro # G201768478
$66.15
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
- Brand Steelman
- MFR # 1562A
- Zoro # G201768478
- UPC # 99198015620
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Description
The STEELMAN 1562A is the ideal and compact tool for auto repair work, weld prep, rust removal, polishing, and more. With a maximum free run speed of 18,000 RPM this pneumatic tool uses a 1/4-inch collet to accept a wide range of heads to help you get the job done right and done fast. When not in use a safety trigger lock on the lever style tease-trigger prevents accidental startups yet won't impair easy use. The built-in regulator allows for variable speed control through the trigger and operates on a mere 4 cubic feet per minute of 90 PSI compressed air. Threaded to accept a conventional 1/4-inch NPT air inlet to connect it to a 3/8-inch air hose this tool is compact at only 6 3/4-inches long and weighing 1.70lb.
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
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- PROTO 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (J15059)
- SPEEDAIRE Thumb Lever Air Gun, 3/8" Extension (22YK46)
- PFERD 8" Round File - Second Cut (11068)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- STEELMAN 1/4" Pneumatic Die Grinder with Rear Exhaust (1512)
- STEELMAN 1/8" Micro Pneumatic Die Grinder with Rear Exhaust and 5-Foot Hose (1516)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- BIESEMEYER Delta 23-197 8" Variable Speed Grinder (23-197)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 60,000 RPM, 0.1 hp (52850)
- Steelman Air Grinders