Shop All Air Hammers
Steelman
Medium Barrel Length Heavy-Duty Air Hammer with Quick Change Retainer
Mfr # 22711R
Zoro # G901768655
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 22711R
- Zoro # G901768655
- UPC # 99198227115
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Description
Hammer, chisel, carve, smooth, and reshape wood, metal, and even stone with the STEELMAN 22711R . This compact, 4.5-inch long tool weights only 4-pounds but conceals inside a powerful pneumatic motor capable of delivering 2,100 blows per minute (BPM). The 3/4-inch bore features a 3-1/2-inch stroke length for maximum impact power during use resulting in greater efficiency with less effort. The quick change retainer is tooled to accept standard sized 0.401-inch chisels to be compatible with a wide range of tip styles and types to enable working on a variety of materials for both material removal and finishing. The handle's air inlet is threaded to accept 1/4-inch NPT quick connect fittings and adapters for easy connection to existing shop pneumatic air delivery systems. Energy efficient, this air hammer operates on 4 CFM of compressed air at 90 PSI. So whether you need to deburr steel, split ball joints and rubber bushings, break apart concrete or stone, and similar jobs, STEELMAN tools will help you work smarter and faster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- BON TOOL Bon 34-338 Pencil, Blue Casing Hard Black Lead, (72/Pkg) (34-338)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-8 UNC (403306)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- VIKING Air Hammer, General, 3/8 In. (VT6008)
- CHICAGO PNEUMATIC Low Vibration Long Hammer (8941071650)
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- AIRCAT .401 Shank Composite Medium Stroke Air Hammer (5100-A-T)
- CHICAGO PNEUMATIC CP 4130 3H Chipping Hammer (8900000117)
- Steelman Air Hammers