Shop All Brake & Wheel Tools
Steelman
Low Profile Tire Removal Tool
Mfr # 99719
Zoro # G0796700
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application The 30-Degree Angled Design Will Allow An Improved Control Over The Low Profile Tire Removal Tool For Protection Of The Rim And Tire
- Number of Pieces 1
- Length 22"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 99719
- Zoro # G0796700
- UPC # 099198997193
- Country of Origin Philippines
- Category Brake & Wheel Tools
Dimensions
Length | 22" |
Width | 1-1/2" |
Details
Material | Carbon Steel |
Application | The 30-Degree Angled Design Will Allow An Improved Control Over The Low Profile Tire Removal Tool For Protection Of The Rim And Tire |
Number of Pieces | 1 |
Item | Low Profile Tire Removal Tool |
Used For | Tires |
Description
Low Profile Tire Removal Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H (TAJS-2000)
- EPCO Strap-Bow 3Ft Black, #QZ3 (QZ3)
- ZEP Brake Fluid, 20 gal., Drum (50550)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK25 (501011-025)
- STEELMAN Hub and Rotor Polishing Kit with Storage Case (99471)
- STEELMAN 7-Slot Spare Tire Tool Wall Mount (96097)
- STEELMAN Manual Brake Gauge, 8 Pieces (97844)
- STEELMAN Hex Head Tire Tool for Dodge Full Size Trucks (96093)
- STEELMAN Hub Cap Remover (75031)
- STEELMAN 2-Piece Brake Pad Thickness Gauge Set (97845)
- DORMAN Brake Bleeder Screw - Rear, 12701 (12701)
- Steelman Brake & Wheel Tools