Shop All Hanging Work Lights
Steelman
LED Impact-Resistant Bump-Lite with Magnetic Clip
Mfr # 96877
Zoro # G2367596
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Type LED
- Mounting Surface Bracket
- Lens Material Polycarbonate
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Steelman
- MFR # 96877
- Zoro # G2367596
- UPC # 099198968773
- Country of Origin Indonesia
- Category Hanging Work Lights
Dimensions
Depth | 3" |
Width | 3" |
Diameter - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 6 1/2 in |
Length | 7" |
Height | 3" |
Diameter | 3" |
Overall Width | 3 3/8 in |
Overall Height | 3 1/16 in |
Overall Diameter | 3 in |
Details
Description
Work Light, Mount Type Bracket, Operating Voltage 120V AC, Lighting Technology LED, Overall Diameter 3 in, Overall Height 3 1/16 in, Head Shape Rectangular, Overall Width 3 3/8 in, Standards cETLus, Mount Style Surface, Base Material Aluminum, Current 0.7 A, Features Fold Away Hook and Magnetic Holder Ensure the User can Hang the Light Anywhere 25 ft SJTOW 18/2 Cord, Ten MD LED Lights, Housing Color Gray; Silver, Housing Material Aluminum/Nylon, Includes Removable Magnetic Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Ftb/24 replacement light bulb lamp, 2PK (FTB/24 BULBRITE)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- STEELMAN LED Slim-Lite with 40-Foot Cord Reel (99761)
- DYNABRADE Muffler Assembly (DYB69272)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95123)
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- STREAMLIGHT Streamlight Protac 1L-1Aa (STL88061)
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens (DML805)
- Steelman Hanging Work Lights