Steelman

LED Bump-Lite XL with Magnetic Mounts and 25-Foot Cord (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hanging Work Lights

Key Features

  • Voltage 120V AC
  • Lamp Type LED
  • Housing Material Nylon/TPR
  • Lighting Technology - Vehicle Lighting LED
  • Housing Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 24"
Depth 3"
Diameter - Vehicle Lighting 3 in
Diameter 3"
Width 3"
Height - Vehicle Lighting 24 in
Height 3"
Overall Height 24 in
Overall Diameter 3 in

Description

Work Light, Lighting Technology LED, Overall Diameter 3 in, Overall Height 24 in, Head Shape Rectangular, Standards cETLus, Base Material Aluminum, Current 0.14A, Features (24) SMD LED lights, 25 ft SJTOW 18/2 cord, Fold Away Hook and Magnetic Holder Ensure the User Can Hang the Light Anywhere, Housing Color Gray, Housing Material Nylon/TPR, Lens Material Polycarbonate

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products