Shop All Impact Wrench Accessories
Steelman
Impact Extension, 1/2 in, 6 in. L
Mfr # 79990
Zoro # G2391000
original price:
$21.54
8% off
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Drive Size 1/2 in
- Features 3/8 in Swivel
- Impact Rated Yes
- Drive Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 79990
- Zoro # G2391000
- UPC # 099198799902
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 in |
Input Drive Size | 1/2 in |
Output Drive Size | 3/8 in |
Details
Item | Impact Socket Extension |
Number of Pieces | 1 |
Features | 3/8 in Swivel |
Impact Rated | Yes |
Drive Type | Impact |
Sockets Included | No |
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Black Oxide |
Measurement Type | SAE |
Standards | ASME B107.110 |
Non-Sparking | No |
Locking | No |
Input Drive Gender | Female |
Socket Extension Type | Flex |
Input Drive Shape | Square |
Insulated | No |
Output Drive Shape | Square |
Output Drive Gender | Male |
Description
Impact Socket Extension, Alloy Steel, Black Oxide, Overall Length 6 in, Input Drive Size 1/2 in, Output Drive Size 3/8 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- KESON Marking Chalk Refill, Red, 8 Oz (8R)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- STEELMAN Impact Extension, 1/2 in, 12 in. L (79992)
- STEELMAN Impact Extension, 1/2 in, 9 in. L (79991)
- STEELMAN Impact Extension, 1/2 in, 24 in. L (79994)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- STEELMAN Stlmanpro Impact Grade Bit Drivers, 50 Piece Set W/ Case (JSP78633)
- TITAN ® 6-Piece 6 in. SAE Impact Nut Driver Set (15240)
- Steelman Impact Wrench Accessories