Steelman

Hybrid LED Rechargeable Inspection Wand and Flashlight


product price: $49.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get exactly the illumination you need with the STEELMAN 60809 LED Rechargeable Hybrid Inspection Wand and Flashlight. This dual-mode hybrid device includes both a large COB style LED capable of generating an impressive 500-lumens of light and an end mounted high intensity LED that generates 200-lumens of light to allow you to get just the right kind of light you need, whether you need to flood an area with light or pick out an object at a distance. The housing of the flashlight is constructed of tough anodized aluminum with impact-resistant polycarbonate lenses and TPR rubber bumpers on each end to protect the tool from corrosion as well as withstand bumps and falls from hard use. A strong magnet in the base allows a user to attach the light to a metal surface for hands-free convenience. A rounded-square anti-roll collet above the handle helps prevent the light from rolling when set down on inclined surfaces so the light stays where you aimed it. Powered by an included 18650 rechargeable Li-ion battery pack that can be charged through a concealed charging port under the collet. Includes an AC wall adapter.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.