Shop All Automotive Battery Terminal Components & Parts
Steelman
Hood Safety Lift Prop, 25 In to 5 Ft.
Mfr # 301111-KH
Zoro # G4475441
original price:
$41.55
24% off
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Car Hoods
- Color Red
- Height 1 1/2 in
- Number of Pieces 1
- Length 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 301111-KH
- Zoro # G4475441
- UPC # 099198011110
- Country of Origin Cambodia
- Category Automotive Battery Terminal Components & Parts
Dimensions
Height | 1 1/2 in |
Length | 26 1/2 in |
Width | 1 1/2 in |
Details
Item | Hood Safety Lift Prop |
For Use With | Car Hoods |
Color | Red |
Number of Pieces | 1 |
Application | Car Hood |
Characteristics | Telescopes from 25 in to 5 ft |
Tool Type | Hood Safety Lift Prop |
Material | Aluminum, Steel |
For Vehicle Tool Category | Hood |
Description
Hood Safety Lift Prop, Tool Type Hood Safety Lift Prop, Length 26 1/2 in, Width 1 1/2 in, Height 1 1/2 in, Material Aluminum, Steel, For Vehicle Tool Category Hood, Color Red, Number of Pieces 1, Application Car Hood, For Use With Car Hoods, Telescopes from 25 in to 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder, 3.5"x8.0" Push/Pull (100308)
- AUTOTEXT HEAVY DUTY Freightliner Columbia Wiper Arm (201901)
- SATCO 20W ALR12 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S4189)
- GROZ Funnel, Anti Splash, Plastic (41931)
- STEELMAN 2-Pack Battery Terminal Clamp Covers (96714)
- STEELMAN Terminal Protectors for Side Post Batteries, 100-Pack (96994)
- STEELMAN Universal Terminal Tool Kit, 23 Pc (95839)
- QUICKCABLE Battery Box Vent Kit (120328-001)
- BUYERS PRODUCTS Booster Cables Gray Quick Connect Replacement Kit (5601015)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- Steelman Automotive Battery Terminal Components & Parts