Shop All Automotive Diagnostic & Testing Instruments
Steelman
Electric Stethoscope, Wireless
Mfr # 61082
Zoro # G4560927
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Includes (4) Independent Transmitters
- Features Active Channels Have Illuminated Buttons and can be Changed, LED Lights Indicate Signal Strength of the Active Channel, Transmitters Have a 50 ft Signal Range
- Product Type Diagnostic Device Kit
- Compatible Product Type Axles, Chassis, Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 61082
- Zoro # G4560927
- UPC # 099198606354
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Electric Stethoscope |
Type | Wireless |
Includes | (4) Independent Transmitters |
Features | Active Channels Have Illuminated Buttons and can be Changed, LED Lights Indicate Signal Strength of the Active Channel, Transmitters Have a 50 ft Signal Range |
Product Type | Diagnostic Device Kit |
Compatible Product Type | Axles, Chassis, Engines |
Description
Electric Stethoscope, Product Type Diagnostic Device Kit, Compatible Product Type Axles, Chassis, Engines, Features Active Channels Have Illuminated Buttons and can be Changed, LED Lights Indicate Signal Strength of the Active Channel, Transmitters Have a 50 ft Signal Range, Includes (4) Independent Transmitters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 7-5/32" L (BF46227)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- GATES Serpentine Belt 2005-2007 Sterling Truck Condor 7.2L, K080876 (K080876)
- STEELMAN Electric Stethoscope Combo (65001)
- STEELMAN Electric Stethoscope, Color Coded Clamps (06600)
- STEELMAN Automotive Scope Kit, Plastic/Metal, 5 pcs (78823)
- STEELMAN EngineEAR Replacement Wand (411)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- STEELMAN EngineEAR Replacement Metal Probe (413)
- LANG TOOLS Fuel Injection Pressure Tester with Schrader Adapters (TU-469)
- Steelman Automotive Diagnostic Tools