Shop All Automotive Diagnostic & Testing Instruments
Steelman
Electric Stethoscope Combo
Mfr # 65001
Zoro # G4599332
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stethoscope
- Includes Battery, Carrying Case, Headphones
- Features Flexible Gooseneck, Non-Conducting, Pinpoint Noises
- Product Type Electronic Automotive Diagnostic Stethoscope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 65001
- Zoro # G4599332
- UPC # 099198650012
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Electric Stethoscope |
Type | Stethoscope |
Includes | Battery, Carrying Case, Headphones |
Features | Flexible Gooseneck, Non-Conducting, Pinpoint Noises |
Product Type | Electronic Automotive Diagnostic Stethoscope |
Description
Electric Stethoscope, Product Type Electronic Automotive Diagnostic Stethoscope, Features Flexible Gooseneck, Non-Conducting, Pinpoint Noises, Display Type Not Applicable, Includes Battery, Carrying Case, Headphones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO BS-5 Stainless Steel Basket - 2.6" x 9.4" (BS-5)
- INTERSTATE PNEUMATICS Professional Dial Type Tire Tread Depth Gauge (TG32)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- WARSAW CHEMICAL Extract Carpet Cleaner, 1-Gallon, 4PK (23560-0000004)
- STEELMAN Electric Stethoscope, Color Coded Clamps (06600)
- STEELMAN Chassis Noise Detector, Plstc/Metal, 9 pcs (78752)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- STEELMAN Automotive Scope Kit, Plastic/Metal, 5 pcs (78823)
- STEELMAN Electric Stethoscope (06800)
- STEELMAN Electric Stethoscope Combo, w/dB Meter (06606)
- WHATMAN GD/X Syringe Filters, Polyvinylidene Fluoride, 0.2 um, 25 mm (6873-2502)
- Steelman Automotive Diagnostic & Testing Instruments