Shop All Locking Pliers
Steelman
Curved Jaw 10'' Long Locking Pliers
Mfr # 301889
Zoro # G611430699
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
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
- Brand Steelman
- MFR # 301889
- Zoro # G611430699
- UPC # 99198018898
- Country of Origin China
- Category Locking Pliers
Description
Grasp with precision and strength with a pair of STEELMAN 301889 Curved Jaw 10-Inch Long Locking Pliers. Their curved jaw design allows them to firmly grasp small objects like nuts, bolts, and screws, clamp together steel for welding, or securely hold onto pipes and rounded stock with equal ease. Made from durable 45# carbon steel for lasting toughness and wear resistance, the tool's jaws are hardened to provide increased strength with less chance of deformation under load. The jaws can be easily adjusted with a knurled turn screw on the base to give you the exact level of gripping pressure you need to grip onto metal fasteners or to clamp down and pinch off hoses. The traditional release design allows for easy one-handed use, even when wearing gloves.
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
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- SG TOOL AID Midi-Weight Slide Hammer Dent Puller (81200)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- STEELMAN 10-Piece Plier, Cutter, and Wrench Set, Red (61217)
- STEELMAN XL Locking Pliers Set, 2pcs. (99591)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- KLEIN TOOLS Insulated Pump Pliers, Slim Handle, 10-Inch (502-10-EINS)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (46 31 A32 SBA)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- WESTWARD Flat Nose Plier, 5" Overall Length (53JX09)
- Steelman Locking Pliers