Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Steelman
Chassis Noise Dtector, Plstc/Metal, 17 pcs (Discontinued)
Mfr # 78684
Zoro # G2367526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Metal, Plastic
- Operating Range 30 ft
- Used For Pinpointing Vehicle Noises
- Application Vehicle Diagnostics
- Features Place Bluetooth Clamps Anywhere In A Vehicle to Pinpoint Noises. Downloadable Application Software Helps with Further Analysis. App Works with Android and Windows Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78684
- Zoro # G2367526
- UPC # 099198786841
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Chassis Noise Detector |
Material | Metal, Plastic |
Operating Range | 30 ft |
Used For | Pinpointing Vehicle Noises |
Application | Vehicle Diagnostics |
Features | Place Bluetooth Clamps Anywhere In A Vehicle to Pinpoint Noises. Downloadable Application Software Helps with Further Analysis. App Works with Android and Windows Devices |
Number of Pieces | 17 |
Type | Mechanics |
Description
Chassis Noise Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.