Shop All Automotive Diagnostic & Testing Instruments
Steelman
Chassis Noise Detector, Plstc/Metal, 9 pcs
Mfr # 78752
Zoro # G2367535
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Diagnostics
- Features Place Bluetooth Clamps Anywhere In A Vehicle to Pinpoint Noises. Downloadable Application Software Helps with Further Analysis. App Works with Android and Windows Devices
- Material Aluminum, Nylon, Plastic, PVC, Rubber, Silicone, Steel
- Used For Pinpointing Vehicle Noises
- Type Mechanics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 78752
- Zoro # G2367535
- UPC # 099198787527
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 10 1/2 in |
Overall Width | 9 1/2 in |
Details
Item | Chassis Noise Detector |
Application | Vehicle Diagnostics |
Features | Place Bluetooth Clamps Anywhere In A Vehicle to Pinpoint Noises. Downloadable Application Software Helps with Further Analysis. App Works with Android and Windows Devices |
Material | Aluminum, Nylon, Plastic, PVC, Rubber, Silicone, Steel |
Used For | Pinpointing Vehicle Noises |
Type | Mechanics |
Number of Pieces | 9 |
Operating Range | 30 ft |
Includes | Bluetooth Transmitter Module with a Color Coded Silicone Rubber Boot, Earbud Headphones, Noise Sensor Clamp, Stethoscope Probe, USB Bluetooth Dongle |
Tool Type | Chassis Noise Detector |
Testing Application | Diagnostics |
Description
Chassis Noise Detector, Tool Type Chassis Noise Detector, Testing Application Diagnostics, Material Aluminum, Nylon, Plastic, PVC, Rubber, Silicone, Steel, Number of Pieces 9, Features Place Bluetooth Clamps Anywhere In A Vehicle to Pinpoint Noises. Downloadable Application Software Helps with Further Analysis. App Works with Android and Windows Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-224 (604-224)
- CAMCO QUICK HOOK-UP WITH CLIP & SET SCREW (48029)
- THERMO-TEC THERMO TEC 14130 Thermal Acoustic Insulation 24 X 48 In. (T19-14130)
- WAI GLOBAL ALTBO IRIF 24V 80A (12599N)
- STEELMAN Electric Stethoscope Combo, w/dB Meter (06606)
- STEELMAN Electric Stethoscope (06800)
- STEELMAN EngineEAR Replacement Metal Probe (413)
- STEELMAN Electric Stethoscope, Color Coded Clamps (06600)
- STEELMAN EngineEAR Replacement Wand (411)
- STEELMAN Master Cooling System Test and Purge Kit (60025)
- AUTEL Autel AUL-AL629 Autolink Pro Service Tool (AUL-AL629)
- Steelman Automotive Diagnostic & Testing Instruments