Shop All Sockets
Steelman
Breaker Bar, 24" Long, 1/2" Drive
Mfr # 78519
Zoro # G9656879
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Up to 180 Degrees
- Overall Length 24"
- Number of Pieces 1
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 24" |
Details
Head Movement | Up to 180 Degrees |
Number of Pieces | 1 |
Tether Capable | Not Tether Capable |
Item | Breaker Bar,24" Long,1/2" Drive |
System of Measurement | Inch |
Features | For Use on Stubborn Bolts and Nuts 180 Degree Head Rotation Flexible Joint for Use in Restricted Spaces Meets or Exceeds ANSI Specifications Lifetime Guarantee |
Standards | ANSI |
Description
This Steelman Pro Breaker Bar,24" Long,1/2" Drive is a versatile tool that you can use for various applications. With a length of 24", this breaker bar offers increased leverage and torque. It has an overall length of 24". The socket head allows for up to 180 degrees of movement. The Steelman Pro Breaker Bar,24" Long,1/2" Drive is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 6 mm S x 1/4" Drive S Metric 6 (CMMT44403)
- HYDE TAPING KNIFE PRO SS 12"" (09373)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- STEELMAN 6-Spline Small Diameter Socket, 41/64" Inner Dia. (78539)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Spark Plug Socket (95821)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Swivel Spark Plug Socket (95823)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- STEELMAN 4-7/8" 6-Point Locknut Socket, 3/4" Drive (60263-18)
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- MILWAUKEE TOOL 1/4 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9051)
- Steelman Sockets