Shop All Borescope
Steelman
98ft / 30m Long Industrial Video Scope Borescope Endoscope,
Mfr # 60726
Zoro # G309577750
Free Shipping & Returns
$4,309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The STEELMAN PRO 60726 7-Inch Portable Industrial Video Scope with Compact 5.5mm Diameter Camera Shaft is ideal for inspection use across a range of applications letting you view restricted spaces otherwise impossible to access. The tiny, 5.5mm diameter digital camera shaft is mounted to the end of a 30 meter 98-foot long cable and allows the tip to access all but the tiniest, most restrictive spaces letting you inspect drains, vents, engines, machinery, between walls and more out to an impressive range. Built into the housing around the camera lens are 9 LED lights letting you easily illuminate the area around the shaft end with an adjustable level of brightness. The reinforcing wire mesh sheathing around the cable lets it be easily picked up via metal detectors and similar locating equipment for easy tracking of the camera's path. The 7-inch LCD monitor includes a flip-up cover that protects the screen during storage and transport and doubles as a sunshade when using the tool outdoors. An SD card slot on the side allows the use of up to 32GB cards for storing and transferring video captures and still images. In addition, the unit can generate it's own Wi-Fi signal to stream live video to other devices connected via the free downloadable app. The unit is powered by an integrated rechargeable lithium polymer battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL Infrared Camera, 70 mK, -40 Degrees to 824 Degrees F, Fixed Focus, 2.4 in TFT Color LCD Display (RQ-AAAX)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "A" Disc Installed, Pressure Rating 15,000 PSI (5125-A)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204H)
- YELLOW JACKET Gas Pressure Test Kit, 0 to10 In WC (78055)
- STEELMAN Video Scope, 8mm Head, Shaft Length: 3 ft (79184)
- STEELMAN Video Scope, 8mm Head, Camera Size: 8.5 mm (79183)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way (VA-4-2815)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way (BD-4-6015)
- KLEIN TOOLS WiFi Borescope (ET20)
- Steelman Borescope