Shop All Thread Chasers and Sets
Steelman
9/16-18 SAE Split Die Thread Chaser
Mfr # 60382
Zoro # G301768552
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60382
- Zoro # G301768552
- UPC # 99198603827
- Country of Origin Taiwan, Province of China
- Category Thread Chasers and Sets
Description
Having to repair damaged bolt threads can be aggravating to start with but when the die ends up cross threading the bolt it can lead to lost time and more costly repairs. The STEELMAN 60382 9/16-20 SAE Split Die Thread Chaser is designed to remove the worry of cross threading by allowing repairs to begin behind damaged threads. By starting the repair on undamaged threads you can ensure a continuous repair that is perfectly aligned with the original threads. Made of hardened high carbon and chromium steel, this tool features dual indexing pins that ensure correct tooth alignment and hold the tool straight and secure during use. With an outer diameter of 1-3/8-inch, this hex shaped thread repair tool can be used with any 1-3/8-inch socket, adjustable wrench, or combination wrench. Designed to meet or exceed 150% of ASME torque requirements, this tool will last for years of reliable use in any professional or home garage / workshop. WARNING: To prevent damage to bolt threads, only use dies with hand-driven tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR15/64)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- ISN TOOL WEB Thrd Chaser Outside (OTC7402)
- OTC Thread Chaser, Standard (7402)
- LISLE Soot Sensor Thread Chaser M22 x 1.5 (12180)
- BIG ROC TOOLS Big Roc Tools SPLUGHTC Double-End Spark Plug Hole Thread Chaser 14 mm - 18 mm (SPLUGHTC)
- LOCK TECHNOLOGY SAE THREAD CHASER SOCKET KIT (LT999)
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- Steelman Thread Chasers and Sets