Shop All Grease Gun Accessories
Steelman
90-Degree Angled Push-Type Grease Gun Adapter
Mfr # 6133
Zoro # G901768471
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steelman
- MFR # 6133
- Zoro # G901768471
- UPC # 99198061337
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Description
Take the struggle out of trying to grease recessed fittings on vehicles, fork lifts and farm equipment with the STEELMAN 06133 90-Degree Angle Push-Type Grease Gun Adapter. Attaching to any standard grease gun hose or extension via a zerk fitting on its end, this coupler lets you access recessed and right-angle mounted grease fittings inaccessible by regular straight couplers. The push-on type connector on the end seats easily against the top of the zerk and relies on hand pressure to keep a secure seal on the fitting. The adapter's 4.25-inch length allows it to double as an extension to reach past obstructions to access deep set zerks. A locking sleeve on the base of the adapter helps secure it to existing push-on grease gun couplers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- BRENNAN INDUSTRIES 12MJ-12MJ Blkhd Straight With Lock Nut (2700-LN-12-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, 90 deg Elbow (2501-16-16-FG)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- PROLUBE Needle Nose Adaptor, 1-1/2" (44861)
- PROLUBE Angled Lube Adaptor, 90 Degree, 1000 psi (44922)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- PROLUBE Flexible Grease Hose, 12", 5800 psi, Guard (43780)
- Steelman Grease Gun Accessories