Shop All Socket Extensions
Steelman
9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive
Mfr # 95330
Zoro # G801768496
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 95330
- Zoro # G801768496
- UPC # 99198953304
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Few things are as aggravating as reaching into a tight space with an extension only to have the fastener in the socket fall out before you could get it into place forcing you to fish it out before you can continue. The STEELMAN 95330 9-Piece Magnetic Extension Set was designed to prevent this from happening by adding a protruding magnetic tip that converts any standard length socket into a magnetic socket when attached. This set includes a 2, 4, and 10-inch extension for 1/4-inch drive sockets; a 3, 6, and 10-inch extension for 3/8-inch drive sockets; and a 2, 5, and 10-inch extension for 1/2-inch drive sockets. Each extension is knurled on the shaft to give you a secure grip when using them to hand start nuts and bolts. Each extension is made of strong and resilient chrome vanadium steel with a polished chrome plating for a lifetime of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- STEELMAN 3/8" Drive 1-1/2" Long Extension Bar (78181)
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- GREY PNEUMATIC Socket 1/2" Dr, 127mm L, Chrome plated (2010XMD)
- Steelman Socket Extensions