Shop All Industrial Storage Cabinets
Steelman
7ft Storage Cabinet 35 Drawers & 1 Cabinet, Black
Mfr # SM-0028
Zoro # G810751748
product price: $1,868.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,868.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # SM-0028
- Zoro # G810751748
- Country of Origin China
- Category Industrial Storage Cabinets
Description
This Steelman 7ft Storage Cabinet is super great for storing and protecting your equipment as well as your tools. With 35 drawers and 1 long big cabinet, this item is capable of keeping multiple tools, and different space size drawers make your organization more clear and more principal. The easy-slide drawers can be put out smoothly with full extension ball bearing slides, and it is designed with anti-slip mats in it. The durable beach surface will last a lifetime of heavy use. SpecificationsDimensions85*22*57 inchBearing Capacity8899 lbs per drawerProduct Weight705 lbColorStainless steelNumber of Drawers35 drawers & 1 cabinet Drawers Size13.4*18.7*3.15inch28.82*18.7*3.15inch13.4*18.7*7.13inchDrawer Slide Typeball bearing / 3 section slidingMaterialSteel main body, plywood, aluminium alloy drawer handler, PVC drawer panelSurface TreatmentPlastic powder FeaturesThree Rail SlidingStainless Steel FaceplateDrawer with LockMain body material: Steel Desktop: Steel or stainless steel Desktop liner: plywood Drawer handle: Aluminium alloy Drawer pads: PVC Surface treatment: Plastic powder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.31 in. D Satin Nickel Steel Closet Flange Set (S822-082)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (30289BLUE)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCDPWT243678-3M95)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H (J2478SULGY)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Black (361842BK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCV243678-4S95)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- Steelman Industrial Storage Cabinets