Shop All Sockets
Steelman
7-Spline 11/16" Locking Lug Nut Socket
Mfr # 78545
Zoro # G501768581
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Locking lug nuts are a great way to prevent expensive wheels and rims from being stolen. What's not so great is not being able to find the special key needed to remove them when it's time to change brake pads or rotate the tires. With the STEELMAN PRO 78545 on hand, when that time comes you can get the job done instead of spend all day trying to figure out how to get the wheels off your car. This key was designed explicitly for the purpose of easily removing locking lug nuts on aftermarket wheels currently on the market. Made from heat-treated chrome vanadium steel with a corrosion resistant black oxide finish it will last a lifetime of reliable use. The double hex-head design allows the socket to be used with both 13/16 and 7/8-inch lug and combination wrenches. Thin socket walls and an extra-long design helps to keep wrenches away from the wheel during use to prevent nicks and scratches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- HHIP 5/16 X 5/16 X 2-1/2" 4 Flute Carbide End Mill USA (8003-3125)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Swivel Spark Plug Socket (95823)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- STEELMAN 3/8-Inch Drive x 5/8-Inch Spark Plug Socket (95821)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- KO-KEN Socket 24mm 6 Point 100mm Thin walled 3/4 Sq. Drive (16301M-24)
- Steelman Sockets