Shop All Workbenches
Steelman
6ft Storage Cabinet with Workbench 10 Drawers, Yellow
Mfr # SM-0024
Zoro # G810751243
product price: $822.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # SM-0024
- Zoro # G810751243
- Country of Origin China
- Category Workbenches
Description
This Steelman 6ft Storage Cabinet with workbench 10 drawers is a perfect storage solution for your garage organization. If you have many tools, belongings, and small stuff, you can easily organize them by using this storage toolbox. The bright yellow color adds aesthetic taste to your space. The 6-foot length and 10 drawers are exactly the best choices for your garage storage solution. SpecificationWidth: 2'Height: 2'10''Length: 5'8''Weight: 419lbsDrawer size: 28*18*5.4inch 28*18*3.3inch# of drawers:10 Surface treatment: Plastic powderDesktop thickness: 1.18Desktop bearing capacity: 882lbs Drawer bearing capacity: 33lbsAssembled/unassembled: AssembledLock System: NoWorkbench: Yes, Cold-rolled steel sheetsFeatureBright yellow color, unique industrial aestheticGood size and dimension for your warehouse, garage, or labSturdy workbench surface so you can work on it
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Punched Panel for Devices (D4P-1)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W (350-95)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- STEELMAN 7' Garage Storage Cabinets with Workbench 20 Drawers, Silver (SM-0016)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight (SJO-66737K)
- Steelman Workbenches