Shop All Automotive Jump Starters
Steelman
600A Li-Ion Jump Start Power Bank with Memory Saver Cord
Mfr # 60018
Zoro # G901768426
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60018
- Zoro # G901768426
- UPC # 99198600185
- Country of Origin China
- Category Automotive Jump Starters
Description
The STEELMAN 60018 is a compact and lightweight all-season backup to get your car started and your devices charged. Most Li-Ion batteries see their output drop to 10% or less in cold weather but our battery pack has a patented carbon fiber heater jacket that warms the batteries up to normal operating temperature, allowing them to provide maximum power in the coldest weather. The 2.75-foot cables are made of heavy-duty, 8 gauge copper wire that is sheathed in flexible PVC. The 6 cell, 8Ah 96WH Li-Ion power pack can supply 600 amps of continuous output to start almost all passenger car and motorcycle batteries. Additionally this battery pack sports a variety of built-in features for the ultimate in utility. These include a 3-LED light to make jump starts in the dark easier, a 12-volt DC adapter to power accessories like tire inflators, USB outlet to recharge your phone, tablet, or other device. Also included is a 3-foot OBDII memory saver cable that allows you to use the power bank as an auxiliary power supply when changing car batteries so that you don't lose saved settings and codes for anti-theft radios, clocks, and other electronic memory settings in your vehicle. A convenient storage compartment on the back of the unit safely stores these extra cables, as well as the charging cable, until needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Repl. Coil For 320178 (320132)
- STAR BRITE Star brite 14316 Star Tron Enzyme Fuel Treatment - 16 oz. (14316)
- OTC Brass Transfer Pump (2357)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- SCHUMACHER ELECTRIC 2000A Peak 12V Jumpstarter (DSR141)
- DELTRAN USA Battery Tender Charger (021-0123)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- ONE SMART CE ONE Jump Starter 2000A, 20000mA Capacity with Portable Power Bank (OAJS-2000A)
- DEWALT 100A StarterCharger (DXAEC100)
- GOODALL MFG 12V 5000 Amp StartAll Corded Jump Pack (GDLJP-12-5000T)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- Steelman Automotive Chargers, Jumpers & Accessories