Shop All Multi-purpose Air Hoses
Steelman
50-Foot x 3/8'' ID Rubber Air Hose with 1/4'' NPT Brass Fittings
Mfr # 60395
Zoro # G411430707
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 60395
- Zoro # G411430707
- UPC # 99198603957
- Country of Origin India
- Category Multi-purpose Air Hoses
Description
Bring maximum power to your pneumatic tools with the STEELMAN 60395 50-Foot 3/8-Inch ID Rubber Air Hose with 1/4-Inch NPT Brass Fittings. Made of premium, polyester fiber-reinforced rubber, this hose resists kinking and has excellent abrasion resistance making it perfect for use in workshops and garages with concrete floors. The hose's rubber construction is also resistant to damage caused by most shop chemicals and features an oil-resistant core tube that meets RMA class C oil resistance standards. The ozone resistant hose is also able to remain flexible in extreme operating temperatures ranging from -40F to 180F. Rated for a working pressure of up to 300 PSI 1200 PSI burst pressure, this hose can easily handle normal pneumatic shop tool pressures without fear of unexpected ruptures. The pre-attached brass fittings have 1/4-inch NPT male threads for easy attachment to additional hoses, adapters, and connectors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- FAFNIR Radial Ball Bearing, #205PP (205PP)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- STEELMAN 25-Foot Straight Air Hose with Reusable Quick Disconnect Fittings (50049-WMQ-IND)
- STEELMAN 25-Foot 3/8" ID Air Hose with Reusable 1/4" NPT Brass Fittings (50049-IND)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 1/4'' ID 10ft Rbr Whip Air Hose, Red W/ Brass Fittings (61262)
- STEELMAN 30-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98459-IND)
- STEELMAN 25-Foot x 3/8" ID Rubber Air Hose with 1/4" NPT Brass Fittings (60394)
- STEELMAN 50-Foot Long Yellow Rubber 1/2" ID Hose (96846-IND)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-11)
- Steelman Air Hoses