Shop All Impact Socket Sets
Steelman
5-Piece 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket Set
Mfr # 99439
Zoro # G802577691
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steelman
- MFR # 99439
- Zoro # G802577691
- UPC # 99198994390
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
The STEELMAN 99439 5-Piece 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket Set was designed to save you time by maximizing efficiency. This set includes 4 dual-ended, 6-point impact grade flip sockets that each allow you to work two different sizes of lug nuts and fasteners without having to constantly switch sockets. Made of durable and hardened chromoly steel which is then given a black oxide protective coating, these sockets are designed to meet or exceed 150% proof of torque under ASME tool performance testing standards. Fitting easily over the included 3-inch 1/2-inch drive impact extension or onto an impact wrench's extended anvil, these socket's recessed edges provide the most accurate fit possible, gripping fasteners by the sides and not the edges which results in reduced slippage and rounding/fastener damage. In addition, the thin-walled design allows this socket to reach fasteners where there is less side clearance. Laser-etched size callouts make identification among other sockets easy. Set includes 17mm x 19mm and 19mm x 21mm metric sockets and 3/4-inch x 13/16-inch and 7/8-inch x 15/16-inch SAE / standard sockets. When not in use the set comes with a red powder coated steel wall mountable holder for easy, out of the way storage. Whether you’re a professional mechanic at a repair or tire shop, or just love to work on your own cars and vehicles, this flip impact socket set is a must for working efficiently!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 1/2"-13 NC (9444)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 21/64 (C18447)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1385)
- CAPRI TOOLS 1/4 in Drive Long 5 mm XZN Triple Square Bit Socket (CP30058)
- STEELMAN 10-Piece 1/2'' Drive SAE Deep 6-Point Impact Socket Set (78268)
- STEELMAN 29-Piece 1/2'' Drive 6-Point Deep Impact Socket Set, Black (61216)
- STEELMAN 10-Piece 1/2-Inch Drive Deep Impact Grade Thin Wall Socket Set with Wall Mount Storage (99438)
- STEELMAN 6-Point Impact Socket Set (79278)
- STEELMAN 5-Piece 1/2-Inch Drive 6-Point Impact Flip Socket Set (99495)
- STEELMAN 15-Piece 1/2'' Drive Metric Deep 6-Point Impact Socket Set (78279)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92325)
- Steelman Sockets & Ratchets